Shop All Bench Cans
Justrite
Plunger Can, 1/2 Gal., Steel, Yellow
Mfr # 10218
Zoro # G6106886
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 qt
- Height 7 3/8 in
- Outside Dia. 7 1/4 in
- Can Material Steel
- Can Color Yellow
Product Information
- Brand Justrite
- MFR # 10218
- Zoro # G6106886
- UPC # 697841002890
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 7 3/8 in |
Outside Dia. | 7 1/4 in |
Dasher Plate Dia. | 5 in |
Can Diameter | 7 1/4 in |
Dasher Plate Diameter | 5 in |
Details
Item | Plunger Can |
Capacity | 2 qt |
Can Capacity | 0.5 gal |
Can Material | Steel |
Can Color | Yellow |
Standards | FM Approved, TUV Approved |
Plunger Material | Brass, Ryton |
Color | Yellow |
Finish | Powder Coated |
Product Type | Plunger Dispensing Can |
Material Finish | Powder Coated |
Description
Plunger Can, Capacity 2 qt, Can Material Steel, Material Finish Powder Coated, Dasher Plate Diameter 5 in, Color Yellow, Plunger Material Brass, Ryton, Standards FM Approved, TUV Approved, Product Type Plunger Dispensing Can, Can Diameter 7 1/4 in, Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Waist, F9, Black (18121)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-GODG-02-S)
- PIG New Pig Solvent Contaminated Wipes Label (SGN1090-423)
- LABELMASTER Non-Hazardous Materials, Labl, 3"x3", PK500 (BLT60)
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- JUSTRITE Plunger Can, 1 qt., Steel, Yellow (10118)
- JUSTRITE Bench Can, 3 Gal., Galvanized Steel, Red (10775)
- JUSTRITE Plunger Can, 1 qt., Polyethylene, Red (14018)
- JUSTRITE Bench Can, 1 Gal., Steel, Yellow (10385)
- JUSTRITE Plunger Can, 1 pt., Steel, Yellow (10018)
- EAGLE MFG Bench Can, 1/2 Gal., Galvanized Steel, Red (B602)
- Justrite Safety Storage