Shop All Bench Cans
Justrite
Plunger Can, 1 qt., Polyethylene, Red
Mfr # 14018
Zoro # G0512145
product price: $94.73
/ea
Free Shipping & Returns
$94.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Height 8 1/4 in
- Outside Dia. 5 1/2 in
- Can Capacity 0.25 gal
- Can Material Polyethylene
Product Information
- Brand Justrite
- MFR # 14018
- Zoro # G0512145
- UPC # 697841005594
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 8 1/4 in |
Outside Dia. | 5 1/2 in |
Dasher Plate Dia. | 5 in |
Can Diameter | 5 1/2 in |
Dasher Plate Diameter | 5 in |
Details
Item | Plunger Can |
Capacity | 1 qt |
Can Capacity | 0.25 gal |
Can Material | Polyethylene |
Can Color | Red |
Standards | FM Approved, TUV Approved |
Color | Red |
Plunger Material | Brass, Ryton |
Description
Plunger Can, Capacity 1 qt, Can Material Polyethylene, Material Finish Not Applicable, Dasher Plate Diameter 5 in, Color Red, Plunger Material Brass, Ryton, Standards FM Approved, TUV Approved, Product Type Plunger Dispensing Can, Can Diameter 5 1/2 in, Height 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves 12-Pair, Green, Size L (7070-12PR)
- MCR SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DL310AF)
- PIG Adhesive-Backed Grippy Mat, Slate, 100ft L (GRP36900-SLT)
- AZAR DISPLAYS 11"W x 14"H Hanging Poster Frame, PK4 (172710)
- JUSTRITE Bench Can, 1 Gal., Steel, Yellow (10385)
- JUSTRITE Bench Can, 3 Gal., Galvanized Steel, Red (10775)
- JUSTRITE Bench Can, 2 Gal., Galvanized Steel, Red (10575)
- JUSTRITE Bench Can, 1 Qt., Galvanized Steel, Red (10175)
- JUSTRITE Plunger Can, 1 pt., Steel, Yellow (10018)
- JUSTRITE Bench Can, 1 Qt., Steel, Yellow (10171)
- JUSTRITE Swab Pail, 6 Qt., Steel, Red (10471)
- Justrite Bench Cans