Shop All Bench Cans
Justrite
Plunger Can, 1 pt., Galvanized Steel, Red
Mfr # 10008
Zoro # G2503742
product price: $63.30
/ea
$63.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Height 5 1/4 in
- Outside Dia. 4 7/8 in
- Can Capacity 0.125 gal
- Can Material Steel
Product Information
- Brand Justrite
- MFR # 10008
- Zoro # G2503742
- UPC # 697841002616
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 5 1/4 in |
Outside Dia. | 4 7/8 in |
Dasher Plate Dia. | 2 3/4 in |
Can Diameter | 4 7/8 in |
Dasher Plate Diameter | 2 3/4 in |
Details
Item | Plunger Can |
Capacity | 1 gal |
Can Capacity | 0.125 gal |
Can Material | Steel |
Can Color | Red |
Standards | FM Approved, TUV Approved |
Color | Red |
Plunger Material | Brass, Ryton |
Finish | Powder Coated |
Material Finish | Powder Coated |
Description
This Justrite 10008 Plunger Can is the perfect solution for keeping your workspace clean and organized. The can has a capacity of 1 pt., which is equal to 0.125 gal. It has an outside diameter of 4 7/8 in. and a height of 5 1/4 in. It also features a dasher plate with a 2 3/4" diameter, as well as a brass plunger and ryton material construction. With its powder coated red finish, this Justrite Plunger Can will help you stay productive throughout the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-8-8)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 100 PK (55KN53)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1105BRN)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161415)
- JUSTRITE Plunger Can, 1 Gal., Galvanized Steel, Red (10308)
- JUSTRITE Dispensing Bottle, 32 oz Capacity, Polyethylene, Red, 4 in Outside Diameter, FM Approved (14010)
- JUSTRITE Bench Can, 2 Qt., Steel, Yellow (10291)
- JUSTRITE PLUNGER CAN STEEL 2 QT RED (JT10208)
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10375)
- JUSTRITE BENCH CAN STEEL 2 QT. RED (JT10295)
- JUSTRITE Plunger Can, 1 qt., Steel, Yellow (10118)
- Justrite Safety Storage