Shop All Safety Cabinet Accessories
Justrite
Parts Basket For 6AL11, 13M396, 3NPY2
Mfr # 27906
Zoro # G9074791
product price: $106.21
/ea
Free Shipping & Returns
$106.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 8 gal for Dip Tank and 6 gal for Wash Tank
- For Use With 6AL11, 13M396, 3NPY2
- Color Silver
- Height 14 1/4 in
Product Information
- Brand Justrite
- MFR # 27906
- Zoro # G9074791
- UPC # 697841010871
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 14 1/4 in |
Compatible Can Diameter | 15 5/8 in |
Details
Material | Steel |
Item | Parts Basket |
Capacity | 8 gal for Dip Tank and 6 gal for Wash Tank |
For Use With | 6AL11, 13M396, 3NPY2 |
Color | Silver |
Accessory Type | Parts Basket |
Dip Tank Capacity | 8 gal |
Wash Tank Capacity | 6 gal |
Compatible Mfr Part Number | 27608, 27716 |
Description
Parts Basket, Material Steel, Color Silver, Height 14 1/4 in, Compatible Can Diameter 15 5/8 in, Compatible Mfr Part Number 27608, 27716, Compatible Grainger Part Number 13M396, 3NPY2, 6AL11, Accessory Type Parts Basket, Dip Tank Capacity 8 gal, Wash Tank Capacity 6 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class E (60107RL)
- TILLMAN Blue Jacket size XL (6230BXL)
- EAGLE Eagle Spill Containment Drum Double Stacker (EG-1607)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206093)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- Justrite Safety Storage