Shop All Safety Cabinets
Justrite
Paints and Inks Cabinet, 60 gal., Red
Mfr # 896001
Zoro # G9870463
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,860.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Width 34 in
- Depth 34 in
- Height 65 in
- Door Type Manual
Product Information
- Brand Justrite
- MFR # 896001
- Zoro # G9870463
- UPC # 697841114210
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 34 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Door Opening Width | 31 3/4 in |
Exterior Width | 34 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE White Class E Hard Hat Full Brim Ratchet (8971-LED)
- MSA SAFETY Fas-Trac III Hard Hat Replacement Suspension, 4-Point Ratchet, For Skullgard/Comfo-Cap Hard Hats (10153385)
- 5.11 Pouch, Nylon, Black (56300)
- VIKING The Viking Non-Safety Boots (VW29-6)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- Justrite Safety Storage