Shop All Transport Drums
Justrite
Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Gray
Mfr # 26005
Zoro # G5826965
product price: $144.76
/ea
Free Shipping & Returns
$144.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Capacity 15 gal.
- Drum Head Type Open Head
- Height 14 1/2 in
- Drum Volume Capacity 15 gal
Product Information
- Brand Justrite
- MFR # 26005
- Zoro # G5826965
- UPC # 697841008779
- Country of Origin United States
- Category Transport Drums
Dimensions
Height | 14 1/2 in |
Width | 25" |
Overall Height | 14 1/2 in |
Outside Dia. | 25 in |
Diameter | 25" |
Width/Diameter | 14 1/2 in |
Description
Fire-Resistant Trash Can, Open, 15 gal, Gray, Height 25 in, Width/Diameter 14 1/2 in, Metal, Steel, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KNZ4)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Red (1875-208RD)
- 80/20 Black 15 S 4 Hole Tee Joining Plate (4341-BLACK)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 300 lbs (CBH-30)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, White (26005W)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 55 gal, Unlined, Black (26054K)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Black (26005K)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 30 gal, Unlined, Black (26014K)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 12 gal, Unlined, Gray (26001)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- VESTIL 30 Gal Round Fiber Drum, 260 lb Capacity (FDR-30)
- Justrite Transport Drums