Shop All Oily Waste Cans
Justrite
Oily Waste Can, 21 Gal., Steel, Yellow
Mfr # 09711
Zoro # G7180625
product price: $175.79
/ea
Free Shipping & Returns
$175.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Yellow
- Height 23 7/16 in
- Safety Can Lid Type Hand Operated Self Closing
- Safety Can Mounting Style Floor
Product Information
- Brand Justrite
- MFR # 09711
- Zoro # G7180625
- UPC # 697841002531
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 23 7/16 in |
Can Diameter | 18 3/8 in |
Outside Dia. | 18 3/8 in |
Width | 18 3/8 in |
Length | 23 1/2 in |
Details
Item | Oily Waste Can |
Can Material | Steel |
Can Color | Yellow |
Safety Can Lid Type | Hand Operated Self Closing |
Safety Can Mounting Style | Floor |
Standards | FM, OSHA, TUV, UL, ULC |
Lid Closure Type | Hand Operated Self Closing |
Finish | Powder Coated |
Can Capacity | 21 gal |
Product Type | Oily Waste Can |
Material Finish | Powder Coated |
For Location | Floor |
Description
Oily Waste Can, Can Diameter 18 3/8 in, Capacity 21 gal, Can Material Steel, Material Finish Powder Coated, Color Yellow, Height 23 7/16 in, Length 23 1/2 in, Lid Closure Type Hand Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, OSHA, TUV, UL, ULC, Width 18 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (5MPR0)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue, L, PR (1538)
- WOLVERINE 9 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LREG)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09701)
- JUSTRITE Oily Waste Can, 10 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09300)
- JUSTRITE Oily Waste Can, 6 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09100)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Silver (09104)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Silver (09704)
- JUSTRITE Oily Waste Can, 21 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09700)
- EAGLE MFG Oily Waste Can, 6 gal., Polyethylene, Black (933FLBLK)
- Justrite Safety Storage