Shop All Oily Waste Cans
Justrite
Oily Waste Can, 14 Gal., Steel, Yellow
Mfr # 09511
Zoro # G6694712
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Height 20 1/4 in
- Can Color Yellow
- Safety Can Lid Type Hand Operated Self Closing
- Safety Can Mounting Style Floor
Product Information
- Brand Justrite
- MFR # 09511
- Zoro # G6694712
- UPC # 697841109070
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 20 1/4 in |
Can Diameter | 16 1/16 in |
Outside Dia. | 16 3/16 in |
Width | 16 in |
Length | 20 1/4 in |
Details
Item | Oily Waste Can |
Can Material | Steel |
Can Color | Yellow |
Safety Can Lid Type | Hand Operated Self Closing |
Safety Can Mounting Style | Floor |
Standards | FM, OSHA, TUV, UL, ULC |
Lid Closure Type | Hand Operated Self Closing |
Finish | Powder Coated |
Can Capacity | 14 gal |
Material Finish | Powder Coated |
For Location | Floor |
Product Type | Oily Waste Can |
Description
Oily Waste Can, Can Diameter 16 1/16 in, Capacity 14 gal, Can Material Steel, Material Finish Powder Coated, Color Yellow, Height 20 1/4 in, Length 20 1/4 in, Lid Closure Type Hand Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, OSHA, TUV, UL, ULC, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY KNEELING PAD (SA7100)
- TOUGH DUCK Balaclava, Black, Universal (i36116)
- AVERY Extra Large Filing Labels, 15/16"x3-7/16", 450/PK, Assorted PK (AVE5026)
- AURALEX ACOUSTICS 4 in. Mineral Fiber Insulation, 3PK (4" Mineral Fiber Insulation)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09701)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09711)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Red (09310)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09108)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Silver (09104)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Red (09710)
- EAGLE MFG Eagle Poly Waste Can, 14 Gallon, Red with Foot Lever (937FL)
- Justrite Oily Waste Cans