Shop All Oily Waste Cans
Justrite
Oily Waste Can, 14 Gal., Steel, Yellow
Mfr # 09501
Zoro # G0555633
product price: $123.18
/ea
Free Shipping & Returns
$123.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Height 20 1/4 in
- Can Color Yellow
- Safety Can Lid Type Foot Operated Self Closing
- Safety Can Mounting Style Floor
Product Information
- Brand Justrite
- MFR # 09501
- Zoro # G0555633
- UPC # 697841002487
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 20 1/4 in |
Can Diameter | 16 1/16 in |
Outside Dia. | 16 1/16 in |
Length | 20 1/4 in |
Width | 16 in |
Details
Item | Oily Waste Can |
Can Material | Steel |
Can Color | Yellow |
Safety Can Lid Type | Foot Operated Self Closing |
Safety Can Mounting Style | Floor |
Standards | FM, OSHA, TUV, UL |
Lid Closure Type | Foot Operated Self Closing |
Finish | Powder Coated |
Can Capacity | 14 gal |
Product Type | Oily Waste Can |
Material Finish | Powder Coated |
For Location | Floor |
Description
Oily Waste Can, Can Diameter 16 1/16 in, Capacity 14 gal, Can Material Steel, Material Finish Powder Coated, Color Yellow, Height 20 1/4 in, Length 20 1/4 in, Lid Closure Type Foot Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, OSHA, TUV, UL, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Wall Mount Bracket (96000001)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1158-RD_14X10 (U3-1158-RD_14X10)
- BROTHER TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 0.7" x 50 ft, Black on Clear (TX1411)
- WEARWELL 11 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09101)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Red (09310)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09711)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09108)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Silver (09104)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09111)
- JUSTRITE Justrite 6 Gallon Oily Waste Can, Red - 09100 (9100)
- Justrite Oily Waste Cans