Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 2-1/2 in Overall L
Mfr # 049044
Zoro # G610189963
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 10
- Material NBR
- Character Height 3/16 in
- Overall Height 4 in
- Imprint Area Height 3/16 in
Product Information
- Brand Justrite
- MFR # 049044
- Zoro # G610189963
- UPC # 039956490443
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/16 in |
Overall Height | 4 in |
Imprint Area Height | 3/16 in |
Imprint Area Width | 1 13/16 in |
Overall Length | 2 1/2 in |
Overall Width | 1 3/4 in |
Details
Item | Numbering Stamp |
Number of Bands | 10 |
Material | NBR |
Font | Gothic |
Includes | 1 Stamp |
Description
Numbering Stamp, Number of Bands 10, Material NBR, Font Gothic, Character Height 3/16 in, Imprint Area Height 3/16 in, Imprint Area Width 1 13/16 in, Overall Height 4 in, Overall Length 2 1/2 in, Overall Width 1 3/4 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING 8-1/2 x 11" USDA Cert Bio Legal Pads, Pk12 (24326)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 4 1/4 in W x 4 3/4 in H (1W766)
- DILLON Dillon EDX-2T - EDXtreme Dynamometer with Backlight & Shackles, 5,000 lb x 5/1 lb (AWT05-506313)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- COSCO Stamp Pad, Black, 2 1/2 In W x 2 1/8 In L (038868)
- BULBHEAD Blade Blocker Theft Protection ID Guard Stamp RollerBox Opener (16273-8)
- ACCU-STAMP2 Microban Message Stamp, Copy, 3/8" (038846)
- Justrite Stamps and Ink Pads