Shop All Dip Tanks
Justrite
Mixing Tank, Portable, 5 gal.
Mfr # 27705
Zoro # G0508462
Free Shipping & Returns
$252.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Tank Type Mixing Tank
- Can Material Steel
- Can Capacity 5 gal
- Height 16 in
- Outside Dia. 15 in
Product Information
Dimensions
Height | 16 in |
Outside Dia. | 15 in |
Overall Height | 16 in |
Can Diameter | 15 in |
Details
Cleaning Tank Type | Mixing Tank |
Item | Mixing Tank |
Can Material | Steel |
Can Capacity | 5 gal |
Can Color | Red |
Safety Can Mounting Style | Portable |
Standards | EPA |
Includes | Flame Arrester |
Color | Red |
Capacity | 5 gal |
Number Of Chambers | 1 |
Material Finish | Powder Coated |
Lid Features | Self-Closing |
Product Type | Mixing Tank |
Description
Mixing Tank, Capacity 5 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 16 in, Number Of Chambers 1, Can Diameter 15 in, Cleaning Tank Type Mixing Tank, Includes Flame Arrester, Lid Features Self-Closing, Product Type Mixing Tank, Standards EPA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR (96871L)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0046BL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (3716GXS)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-4-PK (7060-4-PK)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 5 gal. (27605)
- JUSTRITE Dip Tank, Benchtop, 5 gal. (27606)
- JUSTRITE Rinse Tank Basket, Steel (27003)
- JUSTRITE Steel Wash Tank with Basket ext. dia. 9.38" x 10" H (CAN135)
- JUSTRITE Rinse Tank Sediment Screen, Steel (27006)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 1 gal. (27711)
- Justrite Dip Tanks