Shop All Funnels & Accessories
Justrite
Mini-Drum Safety Funnel 4-1/2 In
Mfr # 08202
Zoro # G1063273
product price: $107.07
/ea
Free Shipping & Returns
$107.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Total Capacity 1 qt
- Height 4 1/2 in
- Color Red
- Diameter 4 1/2 in
Product Information
- Brand Justrite
- MFR # 08202
- Zoro # G1063273
- UPC # 697841001176
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 4 1/2 in |
Diameter | 4 1/2 in |
Flame Arrester Height | 1 in |
Overall Diameter | 4 1/2 in |
Overall Height | 4 1/2 in |
Connection Size | 2 in |
Details
Item | Pail Funnel |
Material | Steel |
Total Capacity | 1 qt |
Color | Red |
Application | 5 gal Steel Pail |
Flow Capacity | 1 qt |
Includes | Manual Closing Cover |
Standards | FM, TUV |
Overall Capacity | 1 qt |
Mouth Shape | Round |
Attachment Type | Threaded |
Finish | Galvanized |
Cover Type | Manual |
Mouth OD | 4 1/2 in |
Thread Type | NPT |
Description
Pail Funnel, Includes Manual Closing Cover, Material Steel, Overall Capacity 1 qt, Overall Diameter 4 1/2 in, Overall Height 4 1/2 in, Color Red, Flow Capacity 1 qt, Attachment Type Threaded, Connection Size 2 in, Cover Type Manual, Finish Galvanized, Flame Arrester Height 1 in, Mouth OD 4 1/2 in, Mouth Shape Round, Standards FM, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BRM 14699 Rectangular Filament Abrasive Nylon Brush, For Holes Between 3.500”-4.000”, 320SC (14699)
- DB ELECTRICAL New Alternator For 10Si Delco 1-Wire 63 Amp With Tach R-Terminal Stud On Rear (400-12393)
- US CARGO CONTROL Ratchet Body For Cargo Load Bar (LBRAT200)
- VALVOLINE Valvoline Oil VV986 Synthetic Grease (204771)
- JUSTRITE 1 gal. Yellow polypropylene Funnel (11202Y)
- JUSTRITE Self Closing Funnels, Fuse Link, 165F (08208 W/33IN TUBE)
- JUSTRITE Safety Drum Funnel-6 Flame (8207)
- JUSTRITE Drum Funnel, Flammables (28681)
- JUSTRITE Drum Funnel Cover, Black (28682)
- JUSTRITE Yellow Polyethylene/Steel Funnel (14411)
- FUNNEL KING Funnel, 192 oz., 1" dia. Spout (94465)
- Justrite Funnels & Accessories