Shop All Lab Funnels
Justrite
Justrite Safety Can Type I212 Gallon Galvanized Steel with Funnel, Red, 7125110
Mfr # 7125110
Zoro # G302579331
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Justrite
- MFR # 7125110
- Zoro # G302579331
- UPC # 697841140103
- Country of Origin United States
- Category Lab Funnels
Description
JUSTRITE® SAFETY CAN TYPE I - 2-1/2 GALLON GALVANIZED STEEL W/ FUNNEL, RED COMPLIANT AND ECONOMICAL JUSTRITE TYPE I SAFETY CANS REDUCE FIRE RISKS AND MAKE EVERYDAY USE OF FLAMMABLES EASIER AND SAFER. PROTECTION FEATURES INCLUDE A 3-1/2" (88MM) LONG CHEMICAL RESISTANT STAINLESS STEEL FLAME ARRESTER THAT STOPS FLASHBACK IGNITION, PROVIDES FASTER LIQUID FLOW, AND OFFERS EXCEPTIONAL DURABILITY. THE SELF-VENTING, SELF-CLOSING LEAKPROOF LID PREVENTS RUPTURES FROM PRESSURE BUILD-UP AND CONTROLS VAPORS AND SPILLS. WARNING LABEL INCLUDES AN EXTRA LARGE ID ZONE FOR USER LABELING OF CONTENTS TO AVOID MISUSE, REDUCE THE POTENTIAL FOR INCOMPATIBLE MIXTURES, OR MAY BE USED TO DESIGNATE DEPARTMENT OR INDIVIDUAL OWNER. MADE OF GALVANIZED STEEL WITH A TOUGH POWDER PAINT FINISH, CAN CAPACITIES 1 GALLON (4L) AND ABOVE HAVE AMPLE HEADSPACE TO ACCOMMODATE OIL ADDITIVES. CERTIFIED BY FM, UL/ULC, AND TUV, JUSTRITE SAFETY CANS ALSO MEET OSHA AND NFPA REQUIREMENTS, AND COME WITH A TEN-YEAR
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Cap, 84 mm Dia, Blue (291113129)
- NALGENE Bottle, 333 mm H, Natural, 152 mm Dia (2203-0010)
- BACK2BASICS 3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing (BA2021)
- CORNING Square Polycarbonate Storage Bottl, PK24 (431431)
- JUSTRITE Red Metal Safety Can, Type 1, Five Gallon, With Yellow Plastic Funnel, for Gasoline (7150110)
- JUSTRITE Red Metal Safety Can, Type 1, Two Gallon, with Yellow Plastic Funnel, for Gasoline (7120110)
- GLOBE SCIENTIFIC Funnel, Buchner, 110mm, Pp (600442)
- ZORO SELECT Buchner Funnel, 60mL, Medium Frit (CG-1406-56)
- UNITED SCIENTIFIC Funnel, Powder, Pp, 5 Oz., PK 6 (57223)
- BEHRENS MFG Funnels 3-Qt Tin Funnels (BF60)
- HOPKINS Funnel, Flex, Hand E, 05060 (RHG05060)
- Justrite Lab Funnels