Shop All Spill Containment Accessories
Justrite
Justrite Rigid-Lock Quickberm®, 20'L x 12'W x 12"H, 1795 Gallons, 28526
Mfr # 28526
Zoro # G605653837
product price: $2,965.99
/ea
Free Shipping & Returns
$2,965.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Justrite
- MFR # 28526
- Zoro # G605653837
- UPC # 697841156487
- Country of Origin United States
- Category Spill Containment Accessories
Description
Justrite rigid-lock quickberm, 20'l x 12'w x 12"h, 1795 gallons, 28526 rigid-lock quickberm offers safe, drive-in spill containment for drums, ibc totes, and tanks. The patented rigid-lock wall-support design protects personnel against trips and falls when walking along the outside perimeter. Built-in stainless steel wall supports lock the sidewalls in a 12-in (305-mm) high, 90 vertical position. Durable modified pvc coated fabric provides extended wear and withstands a broad range of chemicals including petroleum, oils, grease, and most acids. Exceptionally strong structural integrity includes a reinforced criticalcorner design featuring wraparound diagonal radio frequency welds to prevent billowing, unwrapping, or sagging of the corners during full containment for fluid-tight reliability. Walls include a 1-in (25-mm) fray-resistant finished hem along the top rim for added wall strength and integrity. Each support includes a heavy-duty brass grommet for anchoring the berm under high wind conditions. Anchoring stakes not included. Sidewalls lower quickly for easy drive-in and out. Quick and easy setup no assembly required. Portable design folds down quickly for storage and transport. Helps comply with epa for containment and spill prevention (spcc). Use berm protection accessories to provide extra resistance against rocky surfaces or heavy in-out traffic use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Activarmr Cut-Resistant Gloves, A5 Cut Level, Goatskin Leather Palm, XL (Size 10), 1 Pair (70-765)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 130)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, XL, Blue, PK25, XL, 25 PK, Blue (N2019)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE Single Drum Spill Container, Black (28685)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK (SB-1426GRN-100PK)
- Justrite Spill Control Supplies