Shop All Safety Cabinets
Justrite
Justrite Flammable Cabinet With Self Close Double Door 90 Gallon
Mfr # 899020
Zoro # G605830061
original price:
$3,264.27
4% off
new price: $3,104.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,104.99
Free 30-Day Returns
Key Features
- Material 18-Gauge Steel
- Number of Shelves 2
- Features Adjustable Shelves
- Standards Compliant with International, NFPA 1, NFPA Code 30, FM Approved
- Door Type Self-close
Product Information
- Brand Justrite
- MFR # 899020
- Zoro # G605830061
- UPC # 697841114845
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Width | 43 in |
Details
Material | 18-Gauge Steel |
Number of Shelves | 2 |
Features | Adjustable Shelves |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Door Type | Self-close |
Color | Yellow |
Number of Doors | 2 |
Storage Capacity | 90 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Mechanics Gloves, L, Black, Stretch Spandex (7700L)
- TOUGH DUCK Insulated Duck Coverall, WC011-BLACK-2XL (WC011)
- SIGNMISSION OSHA Danger, Diesel Fuel No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-DS-D-57-V-2364)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 Gal., YLW (899060)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JAMCO Pesticide Safety Cabinet, 45 gal., 65"H, Green (FL45EP)
- Justrite Safety Storage