Shop All Safety Cabinets
Justrite
Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon
Mfr # 894500
Zoro # G005830142
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,229.99
Free 30-Day Returns
Key Features
- Standards Complies with NFPA Code 30; FM Approval
- Material 18-Gauge Steel
- Number of Shelves 2
- Features Adjustable Shelves
- Color Yellow
Product Information
- Brand Justrite
- MFR # 894500
- Zoro # G005830142
- UPC # 697841110922
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Details
Standards | Complies with NFPA Code 30; FM Approval |
Material | 18-Gauge Steel |
Number of Shelves | 2 |
Features | Adjustable Shelves |
Color | Yellow |
Number of Doors | 2 |
Door Type | Manual |
Storage Capacity | 45 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HGI Handgards Neatgards Heavy Duty Embossed White Poly Apron, PK100 (303764022)
- MUCK BOOT CO Women Rubber Boot, Black, Size 9, PR (MCMPW00)
- LABELMASTER Standard Waste Label, Thermal, PK100 (WMT87)
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 Inx2 In (363-2522061)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893011)
- JAMCO Pesticide Safety Cabinet, 18 gal., 44" H, Green (FL18EP)
- Justrite Safety Cabinets