Shop All Oily Waste Cans
Justrite
Justrite 21 Gallon Oily Waste Can, Red - 09700
Mfr # 9700
Zoro # G702591568
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Standards FM Approval; TUV Approval; UL Approval
- Outside Dia. 18.375"
- Height 23.438"
- Can Color Red
Product Information
- Brand Justrite
- MFR # 9700
- Zoro # G702591568
- UPC # 697841002500
- Country of Origin Unknown
- Category Oily Waste Cans
Dimensions
Outside Dia. | 18.375" |
Height | 23.438" |
Details
Can Material | Steel |
Standards | FM Approval; TUV Approval; UL Approval |
Can Color | Red |
Description
JUSTRITE STEP ON OILY WASTE CAN DISPOSE OF OILY AND COMBUSTIBLE TRASH SAFELY. THIS 21 GALLON STEP ON GARBAGE CAN HAS A RAISED, VENTILATED BOTTOM WHICH ALLOWS AIR-FLOW TO HELP PREVENT SPONTANEOUS COMBUSTION. OILY WASTE CAN HAS SELF-CLOSING, FOOT-OPERATED LID AND LARGE FOLDING CARRY HANDLE. TRASH CAN IS MADE OF HEAVY GAUGE GALVANIZED STEEL AND HAS DURABLE POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B441)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch Resistant (CL112AF)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, M, PR (11-3285-60-M)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-126 (FS-17-126)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 16.17" x 20.25" H (CAN140)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Yellow (09200Y)
- JUSTRITE Oily Waste Can, 21 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09700)
- JUSTRITE Countertop Oily Waste Can, 1/2 Gal., Steel (09410)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 18.38" x 23.44" H (CAN141)
- JUSTRITE Oily Waste Can, 6 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09100)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09111)
- Justrite Oily Waste Cans