Shop All Cable Protectors
Justrite
Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps
Mfr # GD5X75-O/B
Zoro # G605656838
original price:
$585.34
2% off
new price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 5
- Load Capacity 68000 lb/Axle
- Color Orange Lid / Black Base
- Max. Cable Dia. 0.75 in
- Length 39.88 in
Product Information
- Brand Justrite
- MFR # GD5X75-O/B
- Zoro # G605656838
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 0.75 in |
Length | 39.88 in |
Width | 33.38 in |
Channel Width | 1.28 |
Height | 1.25 in |
Details
Number of Channels | 5 |
Load Capacity | 68000 lb/Axle |
Color | Orange Lid / Black Base |
Connection Style | Dog Bone Connector |
Description
Guard dog low profile, 5 ch - orange lid/black base - ada ramps guard dog heavy duty low profile 5 channel cable protectors with ada compliant ramps are the most compact, top-loading cable protectors on the market (only 1.25" high). They provide a safe and easy crossing for vehicle and pedestrian traffic and are perfect for valuable electrical and delicate multi-media electronic cables. These low profile protectors with ada compliant ramps feature a hinged lid so cable/hose lines can be separated in their own protective channels while the low angle ramps allow effortless crossing. Modular system with heavy duty dog bone connectors allows you to extend your system to any desired length. Channel size is 1.28" x .75". Includes recessed carrying handle underneath and patented 5-bar tread surface for maximum traction. System is lightweight and easy to transport, setup, disassemble, and store. Ideal for stage, studio, and broadcast applications. (orange lid with black base)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 15A, 14/3 (5XFN1ID)
- SQUARE D Mounting Base, 100A, 240V AC, 3 Poles (QON3B)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F43108)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ125RB)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 5.25"W - Orange (FL1X1.5-O)
- JUSTRITE Checkers Guard Dog5 CH Cable Protector Orange LidBlack Base (GD5X125-O/B)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange (FL1X4-O)
- D-LINE 90 Degree External Elbow, PVC (FLEB5025W)
- Justrite Cable Protectors