Shop All Gas Cylinder Storage
Justrite
Gas Cylinder Cabinet, 30x65, Capacity 8
Mfr # 23003
Zoro # G2142065
product price: $2,500.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Horizontal
- Cylinder Capacity 8 LPG Cylinders
- Height 65 in
- Width 30 in
- Depth 32 in
Product Information
- Brand Justrite
- MFR # 23003
- Zoro # G2142065
- UPC # 697841055681
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 65 in |
Width | 30 in |
Depth | 32 in |
Overall Height | 65" |
Overall Depth | 32" |
Overall Width | 30" |
Exterior Height | 65 in |
Exterior Depth | 32 in |
Exterior Width | 30 in |
Compatible Tank Size | 20 lb to 33 lb |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Silver, Compatible Tank Size 20 lb to 33 lb, Construction Extruded Frame, Welded Aluminum, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Construction Welded Security Lug-On, Door Handle Type Hasp Lock, Exterior Depth 32 in, Exterior Height 65 in, Exterior Width 30 in, Fire Lined No, Floor Construction Raised, Horizontal Cylinder Capacity 8, Includes Door, Lock Type Padlockable, Material Aluminum, NFPA 30 Yes, NFPA 58 Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Reserved Parking Sign, 12" x 18", ADA SYM (373-05819)
- WHIZARD Cut Resistant Sleeve, 14 In. L, Kevlar(R) (SK-14-KSC)
- ERB SAFETY Safety Glasses, Blue Gray Tmpls, Blue Gray, Blue Gray Scratch-Resistant (17061)
- TINGLEY Ice Traction Overshoes, Rubber, 9.5-11, PR (1350)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 10 (23006)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M79)
- SAFTCART Propane Rack, 33" W x32" D x72" H, 230 lb. (LP-12)
- CONDOR Vertical Cylinder Storage, Capacity 18 (5CHL3)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- Justrite Safety Storage