Shop All Safety Cabinet Accessories
Justrite
Fuse Link Assembly
Mfr # 29988
Zoro # G4964827
product price: $21.65
/pk 2, $10.83/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 0.1 lb
- Color Silver
- For Use With Safety Cabinets
- Height 7 in
- Spill Capacity 0 gal
Product Information
- Brand Justrite
- MFR # 29988
- Zoro # G4964827
- UPC # 697841141841
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 7 in |
Width | 5 in |
Fits Cabinet Size | All Self-Closing |
Details
Item | Fusible Link |
Load Capacity | 0.1 lb |
Color | Silver |
For Use With | Safety Cabinets |
Spill Capacity | 0 gal |
Material | Steel |
Standards | IFC, NFPA 1, NFPA 30, OSHA |
Accessory Type | Fusible Link |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Justrite Self-Close Safety Cabinets |
Description
Fusible Link, Accessory Type Fusible Link, Color Silver, For Use With Safety Cabinets, For Use With Cabinet/Locker Type Justrite Self-Close Safety Cabinets, For Use With Product Type Cabinet, Height 7 in, Load Capacity 0.1 lb, Material Steel, Spill Capacity 0 gal, Standards IFC, NFPA 1, NFPA 30, OSHA, Width 5 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY N95 Disposable Respirator w/ Valve, Universal, White, PK10 (64240)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-S (03-550-S)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- SKECHERS Athletic Work Shoes, 8, M, Gray, Womens, PR (76601 BKGY SIZE 8)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- CONDOR Flame Storage, Accessory, 29"x30-9/16" (FS-SH-2930)
- Justrite Safety Storage