Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 60 gal., Gray
Mfr # 896003
Zoro # G9813422
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,860.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Width 34 in
- Depth 34 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Product Information
- Brand Justrite
- MFR # 896003
- Zoro # G9813422
- UPC # 697841114265
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 34 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Exterior Width | 34 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Gray, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In White Vinyl Number 1, 10PK (A30501)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (VP9673S)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 4XL (V1080350U-4XL)
- KISHIGO M, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-M)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- Justrite Safety Storage