Shop All Safety Cabinets
This Product is Discontinued
Justrite
Flammable Safety Cabinet, 30 gal., Yellow (Discontinued)
Mfr # 893300
Zoro # G6159903
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Capacity 30 gal
- Width 36 in
- Depth 24 in
- Height 35 in
- Door Type Manual
Product Information
- Brand Justrite
- MFR # 893300
- Zoro # G6159903
- UPC # 697841113640
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 35 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 33 3/4 in |
Exterior Dimensions (WxDxH) - Flammables | 36 in x 24 in x 35 in |
Exterior Width | 36 in |
Exterior Depth | 24 in |
Exterior Height | 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 30 gal, Height 35 in, Width 36 in, Depth 24 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.