Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 30 Gal., Red
Mfr # 893001
Zoro # G8531293
product price: $1,210.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,210.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Additional Shelf 1YNH7
- Color Red
- Door Type Hinged
- Number of Shelves 1
Product Information
- Brand Justrite
- MFR # 893001
- Zoro # G8531293
- UPC # 697841110908
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Cabinet Height Range | Counter Height |
Door Opening Width | 31 3/4 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 5' X 20' Drain Tarps / Leak Diverters (DTP12WB-0520)
- 3M E-A-R Classic Disposable Earplug, Corded, Yel, PK200, 29 dB, Yellow, 200 PK (3111101)
- AMEREX Vehicle Mounting Bracket (AMEREX 817S)
- MONTOUR LINE Yellow Plastic Chain, 2 In, 500 Ft. Long (CH-CH-20-YW-500-BX)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- Justrite Safety Storage