Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 20 gal., Yellow
Mfr # 893400
Zoro # G0342614
product price: $1,260.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,260.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Material Steel
- Includes (4) Adjustable Self-Leveling Feet, Cylinder Lock and Key Set, Dual Vents with Flame Arresters, Grounding Connector, Haz-Alert(TM) Reflective Warning Labels, Mounting Hardware, Trilingual Warning Label
- Cabinet Height Range Counter Height
- Finish Powder Coated
Product Information
- Brand Justrite
- MFR # 893400
- Zoro # G0342614
- UPC # 697841113695
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Cabinet Height Range | Counter Height |
Door Opening Width | 40 3/4 in |
Exterior Width | 43 in |
Exterior Depth | 12 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 12 in x 44 in |
Description
Flammable Cabinet, Safety Cabinet Type Wall Mount, Capacity 20 gal, Height 44 in, Width 43 in, Depth 12 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT 3-Piece Hi Visibility Rain Suit (R111L)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, 2XL, PR (16541XXL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0025BL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, 2XL, PR (KCI5SN-06-XXL)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JUSTRITE Corrosive Safety Cabinet, 18" H (891322)
- Justrite Safety Storage