Shop All Safety Cabinets
Justrite
Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow
Mfr # 891200
Zoro # G1038545
product price: $803.00
/ea
Free Shipping & Returns
$803.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Rated For Flammable Storage Yes
- Door Type Manual
- Cabinet Height Range Desk or Table Height
- Finish Powder Coated
Product Information
- Brand Justrite
- MFR # 891200
- Zoro # G1038545
- UPC # 697841112216
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 20 3/4 in |
Exterior Width | 23 1/4 in |
Exterior Depth | 18 in |
Exterior Height | 35 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 35 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Butterfly Valve Lockout, Fits Sz 2 to 4 (121505)
- TIMBERLAND PRO Mens PRO(R) Mudsill Steel-Toe Work Shoe (TB061009484)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Silver/Black (0044)
- MECHANIX WEAR Mechanics Gloves, S, Black/Yellow, Spandex (CG40-75-008)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992X)
- Justrite Safety Cabinets