Shop All Safety Cabinets
Justrite
Flammable Cabinet, 96 gal., Red
Mfr # 896091
Zoro # G9959993
product price: $3,100.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,100.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Sump Capacity 8.3 gal
- Finish Powder Coated
- Cabinet Height Range Full Height
- Number of Doors 2
Product Information
- Brand Justrite
- MFR # 896091
- Zoro # G9959993
- UPC # 697841132313
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Cabinet Height Range | Full Height |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Exterior Width | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Vertical Drum, Capacity 96 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE GloWear 8205HL Type R Class 2 SuperEcono Mesh Safety Vest, Lime, 2/3XL (20977)
- ALLEGRO INDUSTRIES Underground Blower (9509-50)
- BATES Boots, Military/Tactical, Mens, Black, 11, PR (E03180)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H (3KABLU-0354)
- JUSTRITE Flammable Cabinet, 36 Gal., Red (892231)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- JUSTRITE Flammable Cabinet, 20 gal., Red (891511)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 Gal., YLW (899060)
- CONDOR Flammable Liquid Safety Cabinet, 23-3/8in (45AE83)
- Justrite Safety Storage