Shop All Safety Cabinets
Justrite
Flammable Cabinet, 90 gal., Gray
Mfr # 899003
Zoro # G3364997
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,300.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Material Galvanized Steel
- Finish Powder Coated
- Standards OSHA, NFPA Code 30, FM
- Sump Capacity 10.72 gal
Product Information
- Brand Justrite
- MFR # 899003
- Zoro # G3364997
- UPC # 697841114814
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 43 in |
Exterior Depth | 34 in |
Exterior Height | 65" |
Details
Rated For Flammable Storage | Yes |
Item | Flammable Liquid Safety Cabinet |
Material | Galvanized Steel |
Finish | Powder Coated |
Standards | OSHA, NFPA Code 30, FM |
Sump Capacity | 10.72 gal |
Color | Gray |
Number of Doors | 2 |
Door Type | Manual |
Features | Adjustable Shelves |
Number of Shelves | 2 |
Door Closure Type | Manual |
Cabinet Format | Standard |
Storage Capacity | 90 gal |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 90 gal, Height 65 In., Width 43 In., Depth 34 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 6.5M, PR (A7146)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 3 ft x 15 ft - Black Rubber Roll (03-167-WR-P)
- WELLS LAMONT Glove Work Cowhide Xxl (1108XX-NEW)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH4X002500)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893011)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 60 gal., Yellow, Legs (1060SL-50)
- Justrite Safety Cabinets