Shop All Safety Cabinets
Justrite
Emergency Safety Cabinet, 65 x 43 x 18, Manual, Orange
Mfr # 860001
Zoro # G3495646
product price: $1,890.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,890.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Color Orange
- Door Type Hinged
- Standards ASTM, NFPA
- Number of Shelves 4
Product Information
- Brand Justrite
- MFR # 860001
- Zoro # G3495646
- UPC # 697841145115
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Cabinet Height Range | Full Height |
Door Opening Width | 40 3/4 in |
Exterior Depth | 18 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color Orange, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP311001)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MGG-02-S)
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- FIRM GRIP Glove Nitril Stripping M (13102-26)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- Justrite Safety Storage