Shop All Spill Pallet Ramps
Justrite
Drum Storage Unit Ramp, Black
Mfr # 28679
Zoro # G7509905
product price: $589.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$589.99
Free 30-Day Returns
Key Features
- Height 11 1/4 in
- Width 59 3/4 in
- Length 48 in
- Color Black
- Green Certification or Other Recognition UL Environment Claims Validated
Product Information
- Brand Justrite
- MFR # 28679
- Zoro # G7509905
- UPC # 697841139855
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 11 1/4 in |
Width | 59 3/4 in |
Length | 48 in |
Dimensions | 48 in L x 59 3/4 in W x 11 1/4 in H |
Compatible Spill Containment Height | 11 1/4 in |
Details
Item | Drum Storage Unit Ramp |
Color | Black |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
For Use With | JUSTRITE EcoPolyBlend DrumSheds |
Material | Polyethylene |
Load Capacity | 1,000 lb |
Product Weight | 95 lb |
For Use With Brand | JUSTRITE |
For Use With Mfr. Model Number | EcoPolyBlend DrumSheds |
Product Type | Spill Platform Ramp |
Standards | EPA 40 CFR 264.175/NFPA 1 Uniform Fire Code/SPCC |
Recycled Content (%) | No Recycled Content |
Description
Drum Storage Unit Ramp, Color Black, Compatible Spill Containment Height 11 1/4 in, Dimensions 48 in L x 59 3/4 in W x 11 1/4 in H, For Use With JUSTRITE EcoPolyBlend DrumSheds, For Use With Brand JUSTRITE, For Use With Mfr. Model Number EcoPolyBlend DrumSheds, Height 11 1/4 in, Length 48 in, Load Capacity 1,000 lb, Material Polyethylene, Product Type Spill Platform Ramp, Product Weight 95 lb, Recycled Content ( Percent) No Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE 500' 3/32 Dia. VC 3/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable (VCGAC093-187R500)
- COFFING HOISTS Coffing Super Frame (JF301)
- ALL GEAR Adj Rope Sling, 3/4 x 4-11 Ft (AG12SPWS34411)
- HIRSH Steel Utility Cart, 3 Shelves (24075)
- JUSTRITE Spill Pallet Ramp, Black, 1000 lb. (28688)
- JUSTRITE Drum Cabinet Ramp, Yellow (25932)
- JUSTRITE Drum Storage Unit Ramp, Yellow (28678)
- JUSTRITE Accumulation Center Ramp, Yellow (28650)
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. (676)
- BLACK DIAMOND Spill Pallet Ramp, 500 lb., Black (5111-BD)
- LITTLE GIANT Spill Platform Ramp, Gray (SSB-RAMP)
- Justrite Spill Pallet Ramps