Shop All Safety Cabinet Accessories
Justrite
Drum Roller, 30 In. H, 30 In. W, 30 In. D
Mfr # 25920
Zoro # G7492021
product price: $454.10
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$454.10
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Drum Roller
- For Use With 55 gal Cabinets
- Material Steel
- Depth 30 in
Product Information
- Brand Justrite
- MFR # 25920
- Zoro # G7492021
- UPC # 697841008298
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 30 in |
Height | 4 in |
Width | 29 1/2 in |
Details
Item | Drum Roller |
Color | Silver |
Accessory Type | Drum Roller |
For Use With | 55 gal Cabinets |
Material | Steel |
Spill Capacity | 0 gal |
Standards | IFC, NFPA 30, OSHA |
Load Capacity | 1,250 lb |
For Use With Cabinet/Locker Capacity | 55 gal |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Drum Safety Cabinet |
Description
Drum Roller, Accessory Type Drum Roller, Color Silver, Depth 30 in, For Use With 55 gal Cabinets, For Use With Cabinet/Locker Capacity 55 gal, For Use With Cabinet/Locker Type Drum Safety Cabinet, For Use With Product Type Cabinet, Height 4 in, Load Capacity 1,250 lb, Material Steel, Spill Capacity 0 gal, Standards IFC, NFPA 30, OSHA, Width 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8N027)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.01W (EDG 2 G EL M6)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (WCCL2MLSZXL)
- ALLEGRO INDUSTRIES Arm Sock, 1440-12, PK12 (1440-12)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- Justrite Safety Cabinet Accessories