Shop All Funnels & Accessories
Justrite
Drum Funnel, Flammables
Mfr # 28681
Zoro # G7505066
product price: $194.58
/ea
Free Shipping & Returns
$194.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 3 1/4 in
- Color Black
- For Use With 30 gal Drums, 55 gal Drums
- Green Environmental Attribute Product Contains 100% Total Recycled Content
Product Information
- Brand Justrite
- MFR # 28681
- Zoro # G7505066
- UPC # 697841134577
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 3 1/4 in |
Overall Diameter | 21 in |
Overall Height | 3 1/4 in |
For Bung Hole Size | 2 in |
Outside Diameter | 21 in |
Description
Drum Funnel, Color Black, For Bung Hole Size 2 in, For Use With 30 gal Drums, 55 gal Drums, Funnel Material Polyethylene, Overall Height 3 1/4 in, Thread Type NPS, NPT, Body Color Black, Lid Color Not Applicable, Flame Arrestor Material Brass, For Drum Capacity 30 gal, 55 gal, For Drum Head Type Closed Head, For Holding Flammable Liquid, Includes Flame Arrestor Yes, Lid Type No Lid, Outside Diameter 21 in, Standards OSHA, UL Listed, Volume Capacity 2.5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter #Wix 51004 (51004)
- JABSCO Jabsco Par-Max HD6 Heavy Duty Water Pressure Pump - 24V - 6 GPM - 40 P (P602J-215S-3A)
- YELLOW JACKET Low Side Coupler, Automotive, Aluminum (41442)
- ACCESS BED COVERS Glassman Tool (AT-GM2)
- JUSTRITE Drum Funnel, Nonflammables (28680)
- JUSTRITE White Polyethylene Funnel (11201)
- JUSTRITE Drum Funnel Cover, Black (28682)
- JUSTRITE Eagle 10" Polyethylene Funnel for Metal Type I Cans - Yellow, F15FUN (F15FUN)
- JUSTRITE Mini-Drum Safety Funnel 4-1/2 In (08202)
- JUSTRITE Self Closing Funnels, Fuse Link, 165F (08205)
- FORM-A-FUNNEL Lawn and Garden Form-A-Funnel (LG-101)
- Justrite Funnels & Accessories