Shop All Drum Dollies & Caddies
Justrite
Drum Dolly, 300 lbs.
Mfr # 28270
Zoro # G6169134
product price: $275.50
/ea
Free Shipping & Returns
$275.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 1/4 in
- For Use With 55 Gal. Drums
- Material Steel
- Overall Width 27 in
- Overall Height 5.672 in
Product Information
- Brand Justrite
- MFR # 28270
- Zoro # G6169134
- UPC # 697841011779
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Height | 5 1/4 in |
Overall Width | 27 in |
Overall Height | 5.672 in |
Outside Dia. | 27 in |
Inside Dia. | 27 in |
Lip Height | 1 1/4 in |
Overall Depth | 27 in |
For Maximum Container Diameter | 26 3/4 in |
Outside Diameter | 27 in |
Deck Height | 5 1/4 in |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 600 lb, For Cntnr Cap 55 gal, Deck Height 5 1/4 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 26 3/4 in, Adjustment Type Not Adjustable, Frame Material Steel, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel/Tread Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- ZORO SELECT Sfty Hand Rail Section, 48 In x 42-1/8 In (2HEK7)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 450 lb. (26Y379)
- COSCO Cosco® Steel 2 Step Stool Ladder with Rubber Hand Grip, Type III (11308PBL1E)
- RUBBERMAID COMMERCIAL Drum Dolly, Round, f/55-Gallon Drum, 500 lb Cap, Black (RCP265000BK)
- ZORO SELECT Drum Dolly, 1250 lb., 6-1/2 In H, 55 gal. (1XWA1)
- VESTIL Leg Dolly 200 lb Polypropylene Casters 5 3/4 x 6 3/8 x 2 1/4 (LEG-D)
- VESTIL Drum Dolly DRUM-HD with Nylon Wheels for 55 Gallon Drums - 2000 Lb. Capacity (DRUM-HD)
- VESTIL DRUM DOLLY HD POLY BLUE 30 GALLON (DRUM-DP-HD-30-BU)
- VESTIL DOUBLE DRUM DOLLY 30 GALLON GFN CASTERS (DRUM-X2-30-GFN)
- VESTIL DOUBLE DRUM DOLLY 55 GALLON HARD RUBBER CASTERS (DRUM-X2-55-HR)
- Justrite Drum Dollies & Caddies