Shop All Drum Cradles & Tippers
Justrite
Drum Cradle, 20-1/2 In. H, 17-1/2 In. W
Mfr # 08800
Zoro # G2509236
product price: $358.00
/ea
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 1/2 in
- Material Steel
- Color Green
- Load Capacity 600 lb
- Height 20 1/2 in
Product Information
- Brand Justrite
- MFR # 08800
- Zoro # G2509236
- UPC # 697841001954
- Country of Origin United States
- Category Drum Cradles & Tippers
Dimensions
Width | 22 1/2 in |
Height | 20 1/2 in |
Depth | 35 1/2 in |
Details
Material | Steel |
Color | Green |
Load Capacity | 600 lb |
Item | Drum Cradle |
Cabinet Accessories Subcategory | Drum Handling |
Sub-Category | Drum Handling |
For Use With | Drum |
Standards | NFPA 30, OSHA |
Color/Finish | Green |
For Use With Cabinet/Locker Type | Drum Safety Cabinet |
Accessory Type | Drum Cradle |
For Use With Product Type | Cabinet |
Spill Capacity | 0 gal |
For Use With Cabinet/Locker Capacity | 55 gal |
Description
Drum Cradle, Accessory Type Drum Cradle, Color Green, Depth 35 1/2 in, For Use With Drum, For Use With Cabinet/Locker Capacity 55 gal, For Use With Cabinet/Locker Type Drum Safety Cabinet, For Use With Product Type Cabinet, Height 20 1/2 in, Load Capacity 600 lb, Material Steel, Spill Capacity 0 gal, Standards NFPA 30, OSHA, Width 22 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Sleeve, 3/16", Alum Hourglass, Sl1-6, PK100 (C03SL1-6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Axle Shape: Hex (KG15 AB1)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2460A8 A9-14 B1 C2 P6)
- ERICKSON 24" Adjustable EPDM Tarp Straps (06724)
- WESCO Steel Drum Cradle 32.5" L x 19.5" W x 15" H (DRM207)
- WESCO Horizontal Drum Sling 38" L x 2" W x 2" H (DRM305)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- VESTIL Pallet Rack Drum Cradle, Blue, 15-7/8 in W (PRDC-42)
- BON TOOL Transport & Pour Steel Barrel Cart (82-911)
- GLOBAL INDUSTRIAL Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity (952800)
- GLOBAL INDUSTRIAL Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels, 30 or 55 Gallon Capacity (482132)
- Justrite Drum Cradles & Tippers