Shop All Disposal Cans
Justrite
Disposal Can, 1 Gal., White, Polyethylene
Mfr # 12161
Zoro # G1737784
product price: $75.06
/ea
Free Shipping & Returns
$75.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 3/4 in
- Outside Dia. 4 5/8 x 7 5/8 in
- Can Capacity 1 gal
- Can Color White
- Can Material Polyethylene
Product Information
- Brand Justrite
- MFR # 12161
- Zoro # G1737784
- UPC # 697841005365
- Country of Origin United States
- Category Disposal Cans
Dimensions
Height | 12 3/4 in |
Outside Dia. | 4 5/8 x 7 5/8 in |
Length | 7 5/8 in |
Width | 4 5/8 in |
Details
Item | Corrosive Liquids Disposal Can |
Can Capacity | 1 gal |
Can Color | White |
Can Material | Polyethylene |
For Use With Liquid | Corrosives |
Includes | Stainless Steel Hardware |
Used For | Corrosives |
Capacity | 1 gal |
Color | White |
Fitting Material | Stainless Steel |
Compatible Fluids | Corrosives |
Product Type | Safety Can |
Includes Flame Arrestor | No |
Cap Features | Auto-Venting, Normally Closed, Spring-Closing |
Handle Type | Fixed Position |
Description
Corrosive Liquids Disposal Can, Capacity 1 gal, Can Material Polyethylene, Material Finish Not Applicable, Color White, Compatible Fluids Corrosives, Product Type Safety Can, Cap Features Auto-Venting, Normally Closed, Spring-Closing, Handle Type Fixed Position, Height 12 3/4 in, Includes Stainless Steel Hardware, Includes Flame Arrestor No, Length 7 5/8 in, Width 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Zipper, Red, 4XL/5XL (B103-4X-5X)
- RIVER CITY Rainsuit, 3 Piece, XX-Large, Yellow (MCS2003X2)
- ZORO SELECT Warning Light, Red, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP4)
- ZING Traffic Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2560)
- JUSTRITE Dispensing Bottle, 16 oz., White (14009)
- JUSTRITE Type I Safety Can, 2-1/2 gal, White (12260)
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12751)
- JUSTRITE Drain Can, 1/2 Gal., Red, Galvanized Steel (09400)
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12762)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14765)
- EAGLE MFG Disposal Can, 5 Gal., Red, Galvanized Steel (1425)
- Justrite Safety Storage