Shop All Bench Cans
Justrite
Dispensing Bottle, 8 oz Capacity, Polyethylene, Red, 3 1/8 in Outside Diameter, FM Approved
Mfr # 14004
Zoro # G3480014
product price: $47.26
/ea
$47.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/2 in
- Capacity 8 fl oz
- Outside Dia. 3 1/8 in
- Can Material Polyethylene
- Can Color Red
Product Information
- Brand Justrite
- MFR # 14004
- Zoro # G3480014
- UPC # 697841005549
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 5 1/2 in |
Outside Dia. | 3 1/8 in |
Container Diameter | 3 1/8 in |
Details
Item | Solvent Dispensing Bottle |
Capacity | 8 fl oz |
Can Capacity | 8 oz |
Can Material | Polyethylene |
Can Color | Red |
Standards | FM Approved |
Product Type | Solvent Dispensing Bottle |
Dispensing Actuation | Dispensing Valve |
Compatible Fluids | Flammables |
Dispensing Tip Material | Brass |
Description
Solvent Dispensing Bottle, Capacity 8 fl oz, Material Polyethylene, Color Red, Standards FM Approved, Product Type Solvent Dispensing Bottle, Compatible Fluids Flammables, Container Diameter 3 1/8 in, Dispensing Actuation Dispensing Valve, Dispensing Tip Material Brass, Height 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (IVPF46100)
- HONEYWELL MILLER Beam Anchor, Steel (410/)
- PETZL Full-Body Harness (C072DA02)
- JUSTRITE Dispensing Bottle, 32 oz Capacity, Polyethylene, Red, 4 in Outside Diameter, FM Approved (14010)
- JUSTRITE Plunger Can, 1 pt., Steel, Yellow (10018)
- JUSTRITE Plunger Can, 1 Gal., Galvanized Steel, Red (10308)
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10375)
- JUSTRITE Bench Can, 2 Qt., Steel, Yellow (10291)
- JUSTRITE Plunger Can, 1 qt., Galvanized Steel, Red (10108)
- JUSTRITE Plunger Can, 1 pt., Galvanized Steel, Red (10008)
- Justrite Bench Cans