Shop All Bottles & Jars
Justrite
Dispensing Bottle, 4 Oz., White, Poly
Mfr # 14002
Zoro # G4749367
$65.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 fl oz
- Height 5 1/2 in
- Material Polyethylene
- Color White
- Outside Dia. 2 1/4 in
Product Information
- Brand Justrite
- MFR # 14002
- Zoro # G4749367
- UPC # 697841005532
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 5 1/2 in |
Outside Dia. | 2 1/4 in |
Container Diameter | 2 1/4 in |
Details
Item | Solvent Dispensing Bottle |
Capacity | 4 fl oz |
Material | Polyethylene |
Color | White |
Standards | FM Approved |
Dispensing Actuation | Dispensing Valve |
Dispensing Tip Material | Brass |
Product Type | Solvent Dispensing Bottle |
Compatible Fluids | Flammables |
Description
Solvent Dispensing Bottle, Capacity 4 fl oz, Material Polyethylene, Color White, Standards FM Approved, Product Type Solvent Dispensing Bottle, Compatible Fluids Flammables, Container Diameter 2 1/4 in, Dispensing Actuation Dispensing Valve, Dispensing Tip Material Brass, Height 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #8 1/2, PK 10 (RST8A-S)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 500 ml, Amber, HDPE, 12PK (33428)
- NALGENE Carboy, 20 L, 381 mm H, Not Applicable (2211-0050)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- JUSTRITE Solvent Dispensing Bottle, 4" dia. (14012)
- JUSTRITE Brass Nozzle, 8&32 oz dispensing bottle (11300)
- SP SCIENCEWARE Bottle, Dispensing, 60mL, PK12 (F11637-0002)
- KEE SAFETY Kee Safety - 15-5 - Kee Klamp 90 Degree Elbow, 3/4" Dia. (15-5)
- UNITED SCIENTIFIC Wash Bottles, Unitary, Ldpe, 125Ml, PK 12 (36607)
- QORPAK Bottle, 32 oz, 33-400, PK30 (GLC-02010)
- ZORO SELECT Specimen Container, 8 oz, PK500 (4220)
- Justrite Bottles & Jars