Shop All Cleaning and Dip Tanks
Justrite
Dip Tank, Steel, 5-1/2" H, 1 gal Cap.
Mfr # 27611
Zoro # G210777812
product price: $117.01
/ea
Free Shipping & Returns
$117.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 1/2 in
- Product Type Parts Dip Tank
- Can Diameter 9 3/8 in
- Standards FM Approved, GS, TUV
- Color Yellow
Product Information
- Brand Justrite
- MFR # 27611
- Zoro # G210777812
- UPC # 697841010642
- Country of Origin United States
- Category Cleaning and Dip Tanks
Dimensions
Overall Height | 5 1/2 in |
Can Diameter | 9 3/8 in |
Details
Item | Dip Tank |
Product Type | Parts Dip Tank |
Standards | FM Approved, GS, TUV |
Color | Yellow |
Cleaning Tank Type | Dip Tank |
Lid Features | Fusible Link, Self-Closing |
Can Material | Steel |
Safety Can Mounting Style | Portable |
Includes | Fusible Link |
Number Of Chambers | 1 |
Capacity | 1 gal |
Material Finish | Powder Coated |
Description
Dip Tank, Capacity 1 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Yellow, Overall Height 5 1/2 in, Number Of Chambers 1, Can Diameter 9 3/8 in, Cleaning Tank Type Dip Tank, Includes Fusible Link, Lid Features Fusible Link, Self-Closing, Product Type Parts Dip Tank, Standards FM Approved, GS, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 24" Diameter Heavy Duty Cable Pulling Hook Sheave (824)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6005C)
- OTC Threaded Adapter, Spread 1-14 (Ex.) In (8036)
- BIG HORN Steel 'T' Bar Sash Clamp - Length 60 Inch, Capacity 52 Inch (19621)
- JUSTRITE Wash Tank, Steel, 13" H, 3.5 gal Cap. (27813)
- JUSTRITE Wash Tank, Steel, 14-1/4" H, 6 gal Cap. (27816)
- JUSTRITE Dip Tank, Steel, 11-1/4" H, 3.5 gal Cap. (27613)
- BUILD-ALL Parts Washer, 60-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-48)
- BUILD-ALL Parts Washer, 38-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-40)
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- BUILD-ALL Parts Washer, 38-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-40)
- Justrite Cleaning and Dip Tanks