Shop All Cleaning and Dip Tanks
Justrite
Dip Tank, Steel, 10" H, 2 gal Cap.
Mfr # 27612
Zoro # G710777817
product price: $121.38
/ea
Free Shipping & Returns
$121.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 in
- Color Yellow
- Safety Can Mounting Style Portable
- Material Finish Powder Coated
- Product Type Parts Dip Tank
Product Information
- Brand Justrite
- MFR # 27612
- Zoro # G710777817
- UPC # 697841010659
- Country of Origin United States
- Category Cleaning and Dip Tanks
Dimensions
Overall Height | 10 in |
Can Diameter | 9 3/8 in |
Details
Item | Dip Tank |
Color | Yellow |
Safety Can Mounting Style | Portable |
Material Finish | Powder Coated |
Product Type | Parts Dip Tank |
Lid Features | Fusible Link, Self-Closing |
Number Of Chambers | 1 |
Capacity | 2 gal |
Can Material | Steel |
Standards | FM Approved, GS, TUV |
Cleaning Tank Type | Dip Tank |
Includes | Fusible Link |
Description
Dip Tank, Capacity 2 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Yellow, Overall Height 10 in, Number Of Chambers 1, Can Diameter 9 3/8 in, Cleaning Tank Type Dip Tank, Includes Fusible Link, Lid Features Fusible Link, Self-Closing, Product Type Parts Dip Tank, Standards FM Approved, GS, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10206)
- BIG HORN 5 Inch x 4 Inch x 4 Inch Y Adapter (11508)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (PT2010FT)
- STARRETT Band Saw Blade, 11 ft. 6-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-06-1/2)
- JUSTRITE Dip Tank, Steel, 5-1/2" H, 1 gal Cap. (27611)
- JUSTRITE Wash Tank, Steel, 13" H, 3.5 gal Cap. (27813)
- JUSTRITE Dip Tank, Steel, 11-1/4" H, 3.5 gal Cap. (27613)
- JUSTRITE Wash Tank, Steel, 14-1/4" H, 6 gal Cap. (27816)
- BUILD-ALL Parts Washer, 38-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-40)
- BUILD-ALL Parts Washer, 60-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-48)
- Justrite Cleaning and Dip Tanks