Shop All Decontamination Shower Accessories
Justrite
Decon Berm, Hazmat 3 Compartment, 8 In.
Mfr # 28572
Zoro # G4249427
product price: $1,420.00
/ea
Free Shipping & Returns
$1,420.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Color Black
- For Use With Personnel Decon
- Features Anti-Slip Grates, No Assembly Required, Single-Piece Construction-Patented Inside Wall-Support System Forms Watertight Wash Down Zones
- Length 16 ft
Product Information
- Brand Justrite
- MFR # 28572
- Zoro # G4249427
- UPC # 697841156845
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 16 ft |
Width | 6 ft |
Height | 8 in |
Depth | 16 ft |
Dimensions | 8 in x 6 ft x 10 ft |
Thread Size | 3/4 in |
Length (Straight Wireway) | 16 ft |
Details
Item | Decon Berm |
Material | PVC Coated Fabric |
Color | Black |
For Use With | Personnel Decon |
Features | Anti-Slip Grates, No Assembly Required, Single-Piece Construction-Patented Inside Wall-Support System Forms Watertight Wash Down Zones |
Capacity | 478 gal |
Industry Type | Healthcare |
Thread Type | GHT |
Valve/Connection | 1/2 in Threaded |
Description
Decon Berm, Capacity 478 gal, Color Black, Depth 16 ft, Height 8 in, Width 6 ft, Features Anti-Slip Grates, No Assembly Required, Single-Piece Construction-Patented Inside Wall-Support System Forms Watertight Wash Down Zones, For Use With Personnel Decon, Material PVC Coated Fabric, Thread Size 3/4 in, Thread Type GHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2-1/3" x 984 ft. Black Ribbon (IP-R4302)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- ANSELL Disposable Lab Coat, L, White, PK30 (68-2000)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- Justrite Decontamination Shower Accessories