Shop All Gas Cylinder Storage
Justrite
Cylinder Tube Rack, 5 Wide x 1 Deep, 70"W x 16"D x 30"H, 5 Cylinder Cap.
Mfr # 35166
Zoro # G205724272
original price:
$2,057.76
10% off
new price: $1,832.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,832.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 5
- Height 30 in
- Width 70 in
- Depth 16 in
- Standards Compliant with NFPA 1, NFPA 55
Product Information
- Brand Justrite
- MFR # 35166
- Zoro # G205724272
- UPC # 697841210561
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 30 in |
Width | 70 in |
Depth | 16 in |
Details
Cylinder Capacity | 5 |
Standards | Compliant with NFPA 1, NFPA 55 |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Only Sign (M34A)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Silver/Yellow, Thermobest (G64TCSR0114)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 130)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 105W, 105W (GR500)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 10 (23006)
- SAFTCART Cylinder Pallet, 2 Cylinders (4L-100-FW)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- Justrite Safety Storage