Shop All Secondary Spill Containment
Justrite
Covered IBC Containment Unit, 372 gal Spill Capacity, Fiberglass, Polyethylene
Mfr # 28677
Zoro # G9861582
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,564.99
Free 30-Day Returns
Key Features
- Spill Containment Load Capacity 9,000 lb
- Includes 2-Way Forklift Pockets, Lockable Roll-top Doors, Rotary Top
- Covered/Uncovered Covered
- Green Certification or Other Recognition UL Environment Claims Validated
- Length 60 3/4 in
Product Information
- Brand Justrite
- MFR # 28677
- Zoro # G9861582
- UPC # 697841133594
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 60 3/4 in |
Height | 103 3/4 in |
Width | 68 1/2 in |
Dimensions | 60 3/4 in L x 68 1/2 in W x 103 3/4 in H |
Details
Spill Containment Load Capacity | 9,000 lb |
Includes | 2-Way Forklift Pockets, Lockable Roll-top Doors, Rotary Top |
Item | Covered IBC Containment Unit |
Covered/Uncovered | Covered |
Green Certification or Other Recognition | UL Environment Claims Validated |
Standards | EPA 40 CFR 264.175/NFPA 1 Uniform Fire Code/SPCC |
Opening Type | Rolltop |
Load Capacity | 9,000 lb |
Color | Black, Yellow |
Number of IBCs | 1 |
Spill Containment Opening Type | Rolltop |
Material | Fiberglass, Polyethylene |
Includes Drain | No |
Pallet Color | Black |
For Number of IBC | 1 |
Grate Color | Black |
Spill Capacity, gal. | 372 gal |
Description
Covered IBC Containment Unit, Covered, Spill Capacity 372 gal, Spill Containment Load Capacity 9,000 lb, Length 60 3/4 in, Width 68 1/2 in, Height 103 3/4 in, Drain Included No, Material Fiberglass, Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Orange, L/XL (23258)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- NMC Do Not Enter Sign, TM11H (TM11H)
- IRONCLAD PERFORMANCE WEAR EA, Heat-Resistant Gloves (R-PYR-03-M)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28622)
- JUSTRITE Spill Tray, 30 gal Spill Capacity, PVC (28442)
- JUSTRITE Spill Tray, 29 gal Spill Capacity, Polyethylene (28719)
- JUSTRITE Drum Spill Containment Pallet, 12 gal Spill Capacity, 1 Drum, 1250 lb, Recycled Polyethylene (28652)
- JUSTRITE Spill Berm Corner, Yellow, Vinyl (28467)
- JUSTRITE Drum Spill Containment Pallet, 8 Drum, 1 (28660)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 24'L x 6H (HBU-24)
- Justrite Spill Control Supplies