Shop All Oily Waste Cans
Justrite
Countertop Oily Waste Can, 1/2 Gal., Steel
Mfr # 09410
Zoro # G2200676
product price: $110.05
/ea
Free Shipping & Returns
$110.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Red
- Height 6 1/2 in
- Safety Can Lid Type Hand Operated Self Closing
- Safety Can Mounting Style Countertop
Product Information
- Brand Justrite
- MFR # 09410
- Zoro # G2200676
- UPC # 697841130722
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 6 1/2 in |
Can Diameter | 4 5/8 in |
Outside Dia. | 6 1/2 in |
Length | 6 1/2 in |
Width | 4 5/8 in |
Details
Item | Oily Waste Can |
Can Material | Steel |
Can Color | Red |
Safety Can Lid Type | Hand Operated Self Closing |
Safety Can Mounting Style | Countertop |
Standards | FM, NFPA, OSHA |
Lid Closure Type | Hand Operated Self Closing |
Finish | Powder Coated |
Can Capacity | 0.5 gal |
For Location | Countertop |
Product Type | Oily Waste Can |
Material Finish | Powder Coated |
Description
Oily Waste Can, Can Diameter 4 5/8 in, Capacity 0.45 gal, Can Material Steel, Material Finish Powder Coated, Color Red, Height 6 1/2 in, Length 6 1/2 in, Lid Closure Type Hand Operated Self Closing, For Location Countertop, Product Type Oily Waste Can, Standards FM, NFPA, OSHA, Width 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoe Steel Toe Guard, Unisex, M, Blk, PR (IMPACTOEM)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Rectangle, English, MSMK590VA (MSMK590VA)
- 3M DBI-SALA PRO Concrete D-ring Anchor with Bolt (2190055)
- ANSELL Gloves, 0.2mm Thick, Green, Size 10, PR (37-300)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Yellow (09301)
- JUSTRITE Oily Waste Can, 10 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09300)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Silver (09104)
- JUSTRITE Justrite 21 Gallon Oily Waste Can, Red - 09700 (9700)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09711)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Yellow (09200Y)
- JUSTRITE 0 Six Gallon Oily Waste Can Other Safety Equipment (9104)
- Justrite Safety Storage