Justrite

Corrosive Safety Cabinet, Manual, 34"W


product price: $2,200.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Rated For Flammable Storage Yes
  • Number of Shelves 2
  • Includes (4) Level Adjusting ft and Hazardous Warning Label, Polyethylene Work Tray
  • Number of Doors 2
  • Color Blue
See all product information

Product Information

Dimensions

Door Opening Width 31 3/4 in
Exterior Height 65 in
Exterior Depth 34 in
Exterior Width 34 in

Description

Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.