Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, Blue, 18", H
Mfr # 891302
Zoro # G7563394
product price: $1,170.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,170.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Number of Doors 2
- Material Steel
- Standards FM, NFPA Code 30 Regulation, O Complies OSHA Regulation, SPCC, TUV, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, UL
- Door Type Hinged
Product Information
- Brand Justrite
- MFR # 891302
- Zoro # G7563394
- UPC # 697841112452
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Door Opening Width | 40 3/4 in |
Exterior Depth | 18 in |
Exterior Height | 18 in |
Exterior Width | 43 in |
Description
Corrosive Cabinet, Safety Cabinet Type Stackable, Capacity 12 gal, Height 18 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 0, Color Blue, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCd (FHEC33WR)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1243-NP_14X10 (U7-1243-NP_14X10)
- STANTON TRADING Coat Room Check, Cardboard Tri Pl Tickets, Beige (3GCR-BEIGE)
- INCOM FloorMrkngTape, Arc, Yelw, 6Lx2-1/2inW, PK25 (LM140Y)
- JUSTRITE Emergency Safety Cabinet, 65 x 43 x 18, Manual, Orange (860001)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893011)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891300)
- Justrite Safety Cabinets