Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, 12 gal., Blue
Mfr # 891222
Zoro # G2812652
product price: $1,260.00
/ea
Free Shipping & Returns
$1,260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Number of Doors 1
- Standards FM, NFPA Code 30 Regulation, O Complies OSHA Regulation, SPCC, TUV, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, UL
- Includes Trays
- Number of Shelves 1
Product Information
- Brand Justrite
- MFR # 891222
- Zoro # G2812652
- UPC # 697841112360
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Door Opening Width | 20 3/4 in |
Exterior Width | 23 1/4 in |
Exterior Depth | 18 in |
Exterior Height | 35 in |
Description
Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 12 gal, Height 35 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- EPSON Printable Magnetic Label Cartridge (224MTBGPX-4.9)
- ZORO SELECT 2 in S-Hook - White, Acetal, 10 pk (50301-10)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 2XL (FR2003X2)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU06YP)
- Justrite Safety Storage