Shop All Safety Cabinets
Justrite
Corrosive Cabinet, 30.1L Bottles, 35" H
Mfr # 24180
Zoro # G3365304
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,520.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage No
- Number of Doors 2
- Additional Shelf 24103
- Finish Nonmetallic
- Color Blue
Product Information
- Brand Justrite
- MFR # 24180
- Zoro # G3365304
- UPC # 697841163829
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Door Opening Width | 36 in |
Door Opening Height | 35 in |
Exterior Depth | 23 1/2 in |
Exterior Width | 36 in |
Exterior Height | 35 in |
Description
Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 30.1L Bottles, Height 35 in, Width 36 in, Depth 23 1/2 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 52 Short (101017-410 52 SHT)
- CONDOR Flammable Liquid Safety Cabinet, 30 gal. (45AE86)
- SHIELD FIRE PROTECTION Shield 10B:C 2.5Lb. Fire Extinguisher (13415D)
- BRADY Drum Label, 6in. dia., Semi-Glss Ppr, PK100 (60363)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 gal., YLW (899070)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- Justrite Safety Cabinets