Shop All Smoking Receptacles & Shelters
Justrite
Cigarette Receptacle, 4 gal., Gray
Mfr # 268501
Zoro # G3831457
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 4 gal
- Height 38 in
- Width 12 in
- Base Dia. 12 in
Product Information
- Brand Justrite
- MFR # 268501
- Zoro # G3831457
- UPC # 697841127364
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 38 in |
Width | 12 in |
Base Dia. | 12 in |
Container Depth | 12 in |
Opening Size | 2 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 4 gal |
Color | Gray |
Specific Container Material | Polyethylene |
Finish | Powder Coated |
Series | Elite |
Top Design | Canopy Top |
Includes | Stainless Steel Snuffer |
Material | Polyethylene |
Number of Openings | 1 |
Container Strength | Medium Duty |
Shape | Cylindrical bottom with elongated neck |
Standards | FM Approved |
Item | Cigarette Receptacle |
Material Grouping | Plastic |
Container Product Grouping | Cigarette Receptacle |
Description
Cigarette Receptacle, Free-Standing, Gray, 4 gal, Height 38 in, Width 12 in, Base Dia. 12 in, Container Depth 12 in, Plastic, Polyethylene, Powder Coated, Number of Openings 1, Opening Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Hose to Cam Lever Adapter, Double Female (GHFT075D)
- RUBBERMAID COMMERCIAL 18 cu ft Resin Horizontal Outdoor Storage Shed, Sandstone (FG374801OLVSS)
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat II 8" x6" x2" (A-LP007)
- JT EATON Aluminum Cable Stake, 15" Aluminum Cable, PK12 (918)
- JUSTRITE Cigarette Receptacle, 4 gal., Tan (268502)
- JUSTRITE Cigarette Receptacle, 4 gal., Black (268503)
- JUSTRITE Cigarette Receptacle Liner, Gray, PK10 (26827)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Tan (26806B)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Terra Cotta (26806T)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Pewter (26806)
- LASTING TRADITIONS Ash Container&Shovel Blk (LT0160)
- Justrite Smoking Receptacles & Shelters