Shop All Smoking Receptacles & Shelters
Justrite
Cigarette Receptacle, 4-1/2 gal., Gray
Mfr # 26624G
Zoro # G4742455
product price: $139.42
/ea
Free Shipping & Returns
$139.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 4 1/2 gal
- Height 14 1/4 in
- Width 14 1/4 in
- Base Dia. 12 1/4 in
Product Information
- Brand Justrite
- MFR # 26624G
- Zoro # G4742455
- UPC # 697841009530
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 14 1/4 in |
Width | 14 1/4 in |
Base Dia. | 12 1/4 in |
Container Depth | 14 1/4 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 4 1/2 gal |
Color | Gray |
Specific Container Material | Steel |
Material | Steel |
Standards | FM Approved, UL Listed |
Top Design | Funnel Top |
Shape | Round |
Item | Cigarette Receptacle Drum |
Series | Cease-Fire |
Includes | Aluminum Head, Grill Guard |
Finish | Powder Coated |
Number of Openings | 1 |
Container Strength | Medium Duty |
Material Grouping | Metal |
Container Product Grouping | Cigarette Receptacle Drum |
Description
Cigarette Receptacle Drum, Free-Standing, Gray, 4 1/2 gal, Height 14 1/4 in, Width 14 1/4 in, Base Dia. 12 1/4 in, Container Depth 14 1/4 in, Metal, Steel, Powder Coated, Number of Openings 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Breaker 30A Rv (RV-362C)
- JAYDEE BOEN 12 ft x 12 ft Tarp, Blue (BT-1212)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-0608)
- STICK-EM Glue Trap, Elephant Size, 10.5x12.25", PK12 (100)
- JUSTRITE Cigarette Receptacle, 4-1/2 gal., Black (26624K)
- JUSTRITE Cigarette Receptacle, 4 gal., Black (268503)
- JUSTRITE Ash/Trash Can, 30 gal., Gray (26014)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal, Black (26800D)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Green (26806G)
- JUSTRITE Cigarette Receptacle, 4 gal., Tan (268502)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Tan (FG257088BEIG)
- Justrite Smoking Receptacles & Shelters