Shop All Cabinet Shelves
Justrite
Chemical Shelf, Includes 15 Mini Slimline
Mfr # 29904
Zoro # G1909665
product price: $230.54
/ea
Free Shipping & Returns
$230.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 350 lb
- Color Silver
- Includes (15) Mini Slim Line
- Material Steel
- Fits Brand Justrite
Product Information
- Brand Justrite
- MFR # 29904
- Zoro # G1909665
- UPC # 697841130142
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Depth | 15 in |
Width | 22 in |
Height | 2 in |
Details
Item | Safety Cabinet Shelf |
Load Capacity | 350 lb |
Color | Silver |
Includes | (15) Mini Slim Line |
Material | Steel |
Fits Brand | Justrite |
For Use With Mfr. Model Number | 8825042 |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 15 gal |
For Use With Cabinet/Locker Type | Corrosive Cabinets |
Spill Capacity | 0 gal |
Compatible Mfr. Model Number | 8825042 |
Accessory Type | Shelf |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 8825042, Depth 15 in, For Use With Cabinet/Locker Capacity 15 gal, For Use With Cabinet/Locker Type Corrosive Cabinets, For Use With Product Type Cabinet, Height 2 in, Includes (15) Mini Slim Line, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Recessing Bracket 4U (RRB-4)
- FATH Hammer Nut, Fath, 10 Series, PK4 (096H06410)
- ZORO SELECT Drum Locking Ring (12-30 17H ASM)
- ZORO SELECT Wire Shelving, 18"D x 24"W x 74"H, 4 Shelves, Chrome (2HGK4)
- JUSTRITE Spill Slope Steel Shelf (29974)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS64CL)
- ALLEGRO INDUSTRIES Storage Cabinet Shelf, Black (29370)
- CONDOR Shelf, For 2 gal Cabinets, 13-3/4" D, 8 lb (786EZ0)
- KESSEBOHMER Dispensa Trays 17W Chrome/Maple 2501540005, 2PK (2501540005)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- ZORO SELECT Cabinet Shelf (4-24C)
- Justrite Cabinet Shelves