Shop All Food Service Appliance Parts
Justrite
Can, Safety, Type1, 1G, Blu
Mfr # 7110300
Zoro # G602541960
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Capacity (Oz.) 1 gallon
- Color Blue
- Agency Compliance Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
- Standards FM Approved, TUV Approved, UL Approved, ULC Approved
Product Information
- Brand Justrite
- MFR # 7110300
- Zoro # G602541960
- UPC # 697841000000
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Fill/Pour Hole Size | 1.58 in |
Exterior Dimensions | 11 in H x 9.5 in OD |
Exterior Dimension | 11" H x 9.5" OD |
Details
Material | Steel |
Capacity (Oz.) | 1 gallon |
Color | Blue |
Agency Compliance | Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved |
Standards | FM Approved, TUV Approved, UL Approved, ULC Approved |
Liter Capacity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Como, Bouillon Spoon, Satin Finish, 18/10, 6.38" - Black Matte , set of 12 (S4101BM)
- FORNO Rizzuto Refrigerator & Freezer 60In. Wide w/Decorative Grill (FFFFD1933-60S)
- MERCER CUTLERY German Sharpening Steel, 10 In. (M14510)
- HATCO Thermostat (02-16-030)
- JUSTRITE SAFETY DISPENSING CAN 5 GAL. BOTTOM FAU (JT7150150)
- JUSTRITE Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150 (7150150)
- LAB PUTTY Sclptng Glass Glow/Dark (9578)
- ACCUREX Relay, Dpdt, 120 Vac, Find-405281 (383560)
- HAMILTON BEACH COMMERCIAL SlicingShredding Disc (990168000)
- SCOTSMAN Bin Level Control (A37710-021)
- VOLLRATH 11 Qt Induction Retherm Repair, #741101DR (741101DR)
- Justrite Food Service Appliance Parts